Shop GREENFIELD THREADING
See all product information
Create Account
5/8-18 H2 4FL HTGP PLUG HAND TAP
- Mfr # 172998
- Zoro # G423506063
product price:Â
$
45.59
/ea
Key Features
Hole Type
Through or Blind Hole
Tap Finish
Bright
Application
General Purpose
Number of Flutes
4
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172998
- Zoro #
- G423506063
- UPC #
- 93367012205
- Country of Origin
- United States
- Hole Type
- Through or Blind Hole
- Tap Finish
- Bright
- Application
- General Purpose
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
Dimensions
- Depth of Cut
- 2 in
- Overall Length
- 3.81 in
- Thread Length
- 0.88 in
- Tap Thread Size
- 5/8"-18
- Pitch Diameter Limit
- H2
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.