#6-32 H1 3FL HTGP BOTTOM HAND TAP
- Mfr # 172957
- Zoro # G023506067
product price:Â
$
9.29
/ea
Key Features
Tap Finish
Bright
Cutting Direction
Right Hand
Application
General Purpose
System of Measurement
Inch
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172957
- Zoro #
- G023506067
- UPC #
- 93367011673
- Country of Origin
- United States
Dimensions
- Thread Length
- 1.13 in
- Depth of Cut
- 2 in
- Overall Length
- 2 in
- Tap Thread Size
- #6-32
- Pitch Diameter Limit
- H1
Details
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Application
- General Purpose
- System of Measurement
- Inch
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Hole Type
- Through or Blind Hole
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.