Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H1 4FL HTGP TAPER HAND TAP
- Mfr # 172969
- Zoro # G923505917
product price:Â
$
10.79
/ea
Key Features
Application
General Purpose
Tap Thread Size
#10-24
Thread Length
1.13 in
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172969
- Zoro #
- G923505917
- UPC #
- 93367011802
- Country of Origin
- United States
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
- Hole Type
- Through or Blind Hole
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Item
- Hand Taps
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- #10-24
- Thread Length
- 1.13 in
- Overall Length
- 2.38 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.