7/8-14 #5 1386 TWO-PC ASSM
- Mfr # 423054
- Zoro # G223506423
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Cutting Direction
Right Hand
Diameter
2-3/4 in
Thread Size
7/8"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423054
- Zoro #
- G223506423
- UPC #
- 93367000998
- Country of Origin
- United States
Dimensions
- Diameter
- 2-3/4 in
- Thread Size
- 7/8"-14
- Thread Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Type
- Two-Piece Die Assembly
- Finish
- Bright
- Application
- General Purpose
Description
Little Giant Two-Piece Die System Complete Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.