A1 1385 TWO-PC COLLET #10
- Mfr # 423103
- Zoro # G823506847
product price:Â
$
83.99
/ea
Key Features
Cutting Direction
Right Hand
Thread Length
3/4 in
Diameter
1-1/4 in
Material
Carbon Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423103
- Zoro #
- G823506847
- UPC #
- 662355423134
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Material
- Carbon Steel
- Finish
- Bright
- Type
- Two-Piece Die Assembly
- Application
- General Purpose
Dimensions
- Thread Length
- 3/4 in
- Diameter
- 1-1/4 in
- Thread Size
- #10
Description
Little Giant Two-Piece Die System Collet Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.