A1 1385 TWO-PC COLLET #8
- Mfr # 423102
- Zoro # G523506512
product price:Â
$
85.49
/ea
Key Features
Application
General Purpose
Diameter
1-1/4 in
Finish
Bright
Thread Length
3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423102
- Zoro #
- G523506512
- UPC #
- 93367001070
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/4 in
- Thread Length
- 3/4 in
- Thread Size
- #8
Details
- Application
- General Purpose
- Finish
- Bright
- Cutting Direction
- Right Hand
- Type
- Two-Piece Die Assembly
- Material
- Carbon Steel
Description
Little Giant Two-Piece Die System Collet Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.