This item is Discontinued.

Greenfield Threading Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF 385685

Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (Discontinued)

  • Mfr # 385685
  • Zoro # G1824328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385685
Zoro #
G1824328
UPC #
093367856854
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11 1/2
Overall Length
4 in
Thread Length
1 3/4 in
Shank Dia.
1 5/16 in
Tap Size
1/4"
75% Thread Drill Size
1.4844 in
Drill Bit Size
1 15/32 in, 1 31/64 in
Thread Size
1-1/4"-11 1/2
Square Size
0.9840 in
Shank Length
2 3/4 in
Tap Length Standard
USCTI Table 311

Details

Item
Pipe and Conduit Thread Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Standards
USCTI Table 311
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
TiN
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Tap Shank Standard
USCTI Table 311
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
NPTF
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Threads per Inch
11.5
Spiral Direction
Neutral
Material Grade - Machining
PTT-TN

Description

Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPTF, Overall Length 4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.