Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #12-24, Bottoming, 4 Flutes, UNC

  • Mfr # 302542

  • Zoro # G4351663


product price: $8.35
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302542
Zoro #
G4351663
UPC #
662355153857
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
1/2"
Tap Thread Size
#12-24
75% Thread Drill Size
4.45 mm
55% Thread Drill Size
#13
Thread Size
#12-24
Square Size
0.1650 in
Shank Length
1 13/32 in
65% Thread Drill Size
4.60 mm
Tap Length Standard
USCTI
Size
#12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
UNC
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Threads per Inch
24
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.