Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 305230
Zoro # G4351767
original price:
$6.80
12% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305230
- Zoro # G4351767
- UPC # 662355140574
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | USCTI |
Thread Size | 1/4"-28 |
Square Size | 0.1910 in |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Details
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- PROTO Heavy-Duty Striking Wrench 1-7/16" - 6 Point (J2723SW)
- KO-KEN 1/2 Sq. Dr. Socket set Surface 13 pieces (4252M-10)
- WIHA Torx® TorqueControl Blade T6 (28562)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- Greenfield Threading Straight Flute 4-Flute Taps