Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 328687
Zoro # G4352372
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328687
- Zoro # G4352372
- UPC # 662355148310
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D6 |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Square Size | 6.99 mm |
Shank Length | 1 23/32 in |
Tap Length Standard | USCTI |
Thread Size | M12x1.75 |
Size | M12 |
Details
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- ARROW FASTENER Easyshot Multi Use Stapler Blue (5650DTB-6)
- VEGA Nutsetter, 7Mm Mag Nutsetter x 1-3/4 (145MN07M)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- Greenfield Threading Taps