Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 305701
Zoro # G4350333
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305701
- Zoro # G4350333
- UPC # 662355141588
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5/16 in |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Details
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- KO-KEN Nut Setter 10mm 6 Point 75mm Magnet 1/4 Hex Drive (115.75-10)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- Greenfield Threading Straight Flute 4-Flute Taps