Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 328372
Zoro # G4350035
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M5-0.80
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328372
- Zoro # G4350035
- UPC # 662355147740
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 26.00mm |
Pitch Diameter Limit | D4 |
65% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Square Size | 3.86 mm |
Tap Length Standard | USCTI |
Size | M5 |
Details
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Plug, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool (202155)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- LENOX Band Saw Blade, 14 ft. 5" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1836214)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWP4)
- Greenfield Threading Taps