Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305222
Zoro # G4350175
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305222
- Zoro # G4350175
- UPC # 662355140567
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Details
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- BIG HORN 4 Pc Pin Vise Set Hand Held Hollow Handle Black Finish 4 Piece Vice Chuck Sizes (19231)
- LENOX 8" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 25 PK (21084B818GR)
- DRILL AMERICA m5x.9 HSS Metric Hand Tap (DWTSMT5X.9)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- Greenfield Threading Taps