Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 305826
Zoro # G4350367
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305826
- Zoro # G4350367
- UPC # 662355141915
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Thread Size | 3/8"-24 |
Tap Length Standard | USCTI |
65% Thread Drill Size | R |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
Size | 3/8 |
Details
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7805)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968-TT (J4968-TT)
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 2-9/16 (165MN416)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- Greenfield Threading Straight Flute 4-Flute Taps