Straight Flute Hand Tap, 7/16"-20, Plug, 4 Flutes, UNF

  • Mfr # 306121

  • Zoro # G4350543


product price:  $16.59
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306121
Zoro #
G4350543
UPC #
662355142479
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/16"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Square Size
0.2420 in
55% Thread Drill Size
10.20 mm
Tap Length Standard
USCTI
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
Shank Length
1 11/16 in
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302A
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.