Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 330053
Zoro # G1859118
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.3180"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330053
- Zoro # G1859118
- UPC # 093367300531
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.3180" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Shank Length | 1 19/32 in |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Tap Length Standard | USCTI |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Details
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-1840 Battery (48-11-1840)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- PLUMB PAK Hammr Claw Rip Fbgl 13-1/2Oal (11414N)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11604)
- Greenfield Threading Straight Flute 4-Flute Taps