Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 302526
Zoro # G4349091
original price:
$7.39
12% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Ring, Rtng, Spiraloc, Ws 187 (42698741620)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/32 (41610)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. (PT-CR)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14814)
- Greenfield Threading Straight Flute 4-Flute Taps