Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 305065
Zoro # G4349082
original price:
$10.37
26% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 24 Bolt Cutter (HDBC24)
- J.W. WINCO GN617.1-6-M12-AK-NI Indexing Plunger (617.1-6-M12X1.5-AK-NI)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131253A)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- Greenfield Threading Straight Flute 4-Flute Taps