Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 328752
Zoro # G4349283
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 4.93mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328752
- Zoro # G4349283
- UPC # 662355148457
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 4.93mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 60.45mm |
Thread Length | 12.70mm |
Pitch Diameter Limit | D7 |
Thread Size | M14x2 |
65% Thread Drill Size | 31/64 in |
Square Size | 8.18 mm |
55% Thread Drill Size | 12.50 mm |
Tap Length Standard | USCTI |
Shank Length | 1 15/16 in |
75% Thread Drill Size | 12.00 mm |
Size | M14 |
Details
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Taper, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- VACULA AUTOMOTIVE PRODUCTS $BLOWGUN 4" W/ 1/2" RUBBER TIP-CARDED (VP72-020-8061)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-L2-192)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- Greenfield Threading Straight Flute 4-Flute Taps