Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 330011
Zoro # G4349195
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M10-1.25
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330011
- Zoro # G4349195
- UPC # 662355148204
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 41.27mm |
Pitch Diameter Limit | D5 |
Thread Length | 7.94mm |
65% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.25 |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
55% Thread Drill Size | 9.10 mm |
Size | M10 |
Details
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Taper, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101B5)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- MORSE Band Saw Blade, 10 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014M42-10' 5)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- Greenfield Threading Taps