
Neoswitch Dt Dual Relay Ivory
Mfr # ONW-D-1001-DMV-N-V
Zoro # G1224555
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Height
5.25 Inches
Width
3.0 Inches
Length
3.313 Inches
Voltage Rating
120 / 277V
Mounting
Wall Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONW-D-1001-DMV-N-V
Zoro #
G1224555
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
5.25 Inches
Width
3.0 Inches
Length
3.313 Inches
Details
Item
Dimmer Occupancy Sensor
Voltage Rating
120 / 277V
Mounting
Wall Switch
Wattage
0-800W,0-1200W @120V/0-2700W @ 277V
Lighting Technology
Compact Fluorescent, Incandescent
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.