Zoro Homepage

Neoswitch Sensor Gray

  • Mfr # ONW-P-1001-MV-G

  • Zoro # G1224589


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Width
3.0 Inches
Height
5.25 Inches
Mounting
Wall Switch
Wattage
0-800W,0-1200W @120V/0-2700W @ 277V
Amperage Rating
9.747 at (277V)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONW-P-1001-MV-G
Zoro #
G1224589
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
3.0 Inches
Height
5.25 Inches
Length
3.313 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Switch
Wattage
0-800W,0-1200W @120V/0-2700W @ 277V
Amperage Rating
9.747 at (277V)
Lamp Type
Incandescent, Compact Fluorescent (Not Included)
Voltage Rating
120 / 277V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.