Rc, Zone 3, Rl White
Mfr # RC-3TLB-Z3D-W
Zoro # G1227644
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
2.25 Inches
Width
6.5 Inches
Voltage Rating
24VDC
Length
4.385 Inches
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-3TLB-Z3D-W
Zoro #
G1227644
UPC #
-
Country of Origin
United States
Dimensions
Height
2.25 Inches
Width
6.5 Inches
Length
4.385 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage Rating
24VDC
Mounting
Wall Mount
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.