Wallswitch Sensor Night Light White
Mfr # VNLW-P-1001-MV-N-W
Zoro # G1233646
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Width
3.0 Inches
Height
5.0 Inches
Length
3.25 Inches
Voltage Rating
120 / 277V
Installation Location
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNLW-P-1001-MV-N-W
Zoro #
G1233646
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
3.0 Inches
Height
5.0 Inches
Length
3.25 Inches
Details
Item
Dimmer Occupancy Sensor
Voltage Rating
120 / 277V
Installation Location
Wall Mount
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.