Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N161-760 Cam Action Jamb Latch; Zinc

  • Mfr # GR698289

  • Zoro # G104059260


product price: $42.52
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR698289
Zoro #
G104059260
UPC #
723902300664
Country of Origin
China

Description

Features
  • Cam Action Jamb Latch.
  • Material - Zinc.
  • For Use On 1.5 Or 3.5 in. Thick Door Frames.
  • Dimension - 8 x 2 x 2 in.
  • Item Weight - 0.97 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.