Zoro Homepage

N190-736 Screen Door Hinge With Screws; Zinc; Pack - 2

  • Mfr # GR585255

  • Zoro # G104030771


product price: $22.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR585255
Zoro #
G104030771
UPC #
723902304273
Country of Origin
China

Description

Features
  • Screen Door Hinge With Screws.
  • Material - Zinc.
  • Pack - 2.
  • Size - 2.75 x 2.81 in.
  • Dimension - 8 x 4.3 x 0.8 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.