Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greengrass N331-363 3 in. Square Rigid Door Stop; Satin Nickel GR577794

N331-363 3 in. Square Rigid Door Stop; Satin Nickel (Discontinued)

  • Mfr # GR577794
  • Zoro # G104030979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR577794
Zoro #
G104030979
UPC #
723902301203
Country of Origin
China

Description

Features
  • Square Rigid Door Stop.
  • Size - 3 in.
  • Finish - Satin Nickel.
  • Dimension - 1.06 x 2.75 x 6.63 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.