This item is Discontinued.

Greenies/Nutro Greenies-Nutro GN10410 Pill Pocket Dog Chicken Capsules - 15.8 Oz. GN10410

Greenies-Nutro GN10410 Pill Pocket Dog Chicken Capsules - 15.8 Oz. (Discontinued)

  • Mfr # GN10410
  • Zoro # G703796627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GN10410
Zoro #
G703796627
UPC #
642863104107
Country of Origin
China

Description

Pill Pockets - and the top choice recommended by pups for a tasty treat? Chicken. Greenies Pill Pockets Canine Chicken Flavor Dog Treats are all-natural treats rich in antioxidants that make it easy to get a not-so-great-tasting pill past his taste buds in a delicious chicken treat.

Features
  • Flavour - Chicken
  • Capacity - 15.8 oz.
  • Dimension - 6.5 x 3 x 9.62 in.
  • Item Weight - 0.98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.