Shop GREENLEE

0153-02C 7 Piece Screwdriver Set

  • Mfr # 0153-02C
  • Zoro # G502695732

product price: 
$
90.45
/ea

Key Features

Includes
3/16 IN X 4.00 IN Cabinet, 3/16 IN X 6.000 IN Cabinet, 1/4 IN X 4.000 IN Keystone, 1/4 IN X 4.000 IN Cabinet, 5/16 IN X 6.000 IN Keystone, #1 X 3.000 IN Phillips And #2 X 4.000 IN Phillips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0153-02C
Zoro #
G502695732
UPC #
783310546610
Country of Origin
United States
Number of Pieces
7
Includes
3/16 IN X 4.00 IN Cabinet, 3/16 IN X 6.000 IN Cabinet, 1/4 IN X 4.000 IN Keystone, 1/4 IN X 4.000 IN Cabinet, 5/16 IN X 6.000 IN Keystone, #1 X 3.000 IN Phillips And #2 X 4.000 IN Phillips

Description

HEAVY-DUTY CONSTRUCTION FORLONGER LIFE. HANDLE MARKED FOR EASY IDENTIFICATION OF SCREWDRIVER SIZE, TYPE AND LENGTH. PRECISION-MACHINED TIPS FOR ACCURATE FASTENER CONTACT. STRONG, DURABLE BLACK PHOSPHATE TIPS PREVENT CHIPPING OF PLATING. HIGH-GRADE, RUST RESISTANT, CHROME-PLATED FINISH. SOFT, CUSHIONED GRIP FOR EXTRA COMFORT AND TORQUE. EXCEEDS ASME/ANSI SPECIFICATIONS. NOTE: THIS IS NOT AN INSULATED TOOL.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.