Shop MILWAUKEE TOOL
See all product information
Create Account
Pliers & Screwdriver Set
- Mfr # MT550-6
- Zoro # G925075562
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
For Fastener Sizes
#2
Measurement Type
SAE
Number of Pliers
3
Features
Laser-Hardened Edge and Teeth, Optimized Pivot Point, V-Shaped Wire Stripper Blades
Number of Cutting Tools
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT550-6
- Zoro #
- G925075562
- UPC #
- 045242561551
- Country of Origin
- United States
- Item
- Pliers & Screwdriver Set
- Measurement Type
- SAE
- Number of Pliers
- 3
- Features
- Laser-Hardened Edge and Teeth, Optimized Pivot Point, V-Shaped Wire Stripper Blades
- Number of Cutting Tools
- 4
- Number of Electrical and Telecom Tools
- 1
- Cutting Tools Included
- Cutting Pliers, Wire Stripper and Cutter
- Electrical and Telecom Tools Included
- Wire Stripper
- Includes
- Comfort Grip Pliers, Cutting Pliers, Nose Comfort Grip Pliers, Screwdriver, Wire Stripper and Cutter
- Number of Screwdrivers, Keys, and Bits
- 2
- Pliers Included
- Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
- Number of Pieces
- 6
- Screwdrivers, Keys, and Bits Included
- Philips Screwdrivers, Slotted Screwdrivers
- Tool Storage Type
- None, Tools Only
- HVAC Tools Included
- None
- Number of Wrenches
- 0
- Miscellaneous Tools Included
- None
- Striking and Struck Tools Included
- None
- Tool Storage Included
- No
- Insulated
- Uninsulated
- Sockets, Drive Tools, and Accessories Included
- None
- Plumbing Tools Included
- None
- Measuring and Testing Tools Included
- None
- Wrenches Included
- None
Dimensions
- For Fastener Sizes
- #2
- Drive Size1
- 1/4", #2
Description
Pliers & Screwdriver Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4 In., #2, Number of Pieces 6, Pliers Included Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Screwdrivers, Keys, and Bits Included Philips Screwdrivers, Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included Cutting Pliers, Wire Stripper and Cutter, Plumbing Tools Included None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.