Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Carbide Grit Hole Saw

  • Mfr # 725-1-3/8

  • Zoro # G0762076


product price: $56.39
/ea

Key Features

Primary Saw Application
Tile, Cement Board, Other Abrasive Materials
Saw Dia.
1-3/8"
Tooth Material
Carbide Grit
Hole Saw Product Grouping
Hole Saws
Application
For Cutting Holes In Quazite Enclosure Or Hardy Board Siding For 3-0 Box Installation in 3/4 In Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-1-3/8
Zoro #
G0762076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-3/8"

Details

Primary Saw Application
Tile, Cement Board, Other Abrasive Materials
Tooth Material
Carbide Grit
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
For Cutting Holes In Quazite Enclosure Or Hardy Board Siding For 3-0 Box Installation in 3/4 In Conduit

Description

Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.