Zoro Homepage

14-3/4" Cordless Crimping Tool

  • Mfr # E6CCXLX11

  • Zoro # G8042170


product price: $5,009.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, 120V Charger
Crimping Force
6 ton
Tool Weight
14 lb
Crimping Die Series
U Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6CCXLX11
Zoro #
G8042170
UPC #
783310611585
Country of Origin
Germany

Dimensions

Overall Length
15.3 in
Overall Height
12.9 in
Overall Width
3 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Maximum Compatible Wire/Cable Diameter
600 kcmil

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
(1) Battery, 120V Charger
Crimping Force
6 ton
Tool Weight
14 lb
Crimping Die Series
U Style
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Primary Application - Crimping
Electrical Wire and Cable Crimping
Application
6 Ton Crimping/Cutting
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Rotating Angle (Deg.)
350
Battery Capacity
4 Ah
Battery Type
Li-Ion
Series
Gator
Handle Material
Rubber Grip
Cordless Tool Battery Type
Li-Ion
Head Style - Crimper
Latching
Handle Type
Pistol Grip
Max. Crimping Force - Crimper
6 ton
Auto-Cycle
Yes
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V
Corded/Cordless
Cordless
Capacity
600 kcmil (MCM) Copper, 350 kcmil (MCM) Al
Corded/Banded
Cordless
Features
Retraction Stop Repeat (RSR) Allows the Operator to Partially Retract the Ram and Then the Tool Repeats the Retraction for Subsequent Crimps, Use Optional CCX Blade and Adapters
Standards
cULus Listed
Number of Batteries Included
2
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Number of Dies Included
0
Charger Model Number
52180
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Head Style
Latching
Crimp Head Type
Die
Tool Series
Gator
Included Charger Part Number
52180
Maximum Copper Lug Crimping Capacity
600 kcmil
Power Source
Cordless
Includes Charger
Yes
Compatible Die Type
U
Battery Model Number
05167
Grip Style
Tacky
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Wireless Tool Tracking
No
Battery Platform
Makita 18V LXT
Minimum Copper Lug Crimping Capacity
8 AWG
Minimum Aluminum Lug Crimping Capacity
8 AWG
Included Battery Part Number
05167
Head Rotation
350 Degrees
Crimping Capacities
350 kcmil Aluminum, 600 kcmil Copper
Grip Material
Rubber
Includes Batteries
Yes
Compatible Connector Type
Aluminum Lug, Copper Lug

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.