Zoro Homepage

15-3/4" Cordless Crimping Tool

  • Mfr # EK6IDLX11

  • Zoro # G8092491


product price: $3,533.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
6 ton
Tool Weight
5.5 lb
Capacity Copper Lug - Crimper
8 AWG to 500 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK6IDLX11
Zoro #
G8092491
UPC #
783310610793
Country of Origin
Germany

Dimensions

Overall Length
15.75 in
Overall Height
15 in
Overall Width
2.95 in
Maximum Compatible Wire/Cable Diameter
500 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 500 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 0 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 2 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.