Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenlee 16"L Hydraulic Chain Saw HCS816

16"L Hydraulic Chain Saw (Discontinued)

  • Mfr # HCS816
  • Zoro # G0381491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS816
Zoro #
G0381491
UPC #
783310495666
Country of Origin
United States

Dimensions

Bar Length
16"
Width
10 in
Length
31 1/2 in
Depth
8 1/2 in
Tool Length
16 in
Tool Width
10 in

Details

Handle Type
Horizontal Handle
Viscosity (SUS @ 100 F)
140 to 225
Recommended Hydraulic Flow
6 gpm
Type
Standard Reach
Chain Speed @ 4 GPM
1,814 fpm
Max. Flow GPM
8
Min. Flow (GPM)
4
Chain Pitch
0.375 in
Max. Back Pressure
200 psi
Max. Oil Temp.
140 Degrees F
Relief Valve PSI Setting
2,000
Cutting Capacity
16 in
Recommended Filtration (microns)
10
Chain Speed @ 8 GPM
3,527 fpm
Pressure Port
9/16"-18 SAE O-Ring
Item
Hydraulic Chain Saw
Viscosity (SUS @210 F)
40 min
Weight
9.5 lb
Return Port
3/4"-16 SAE O-Ring
Hydraulic System Type
Open or Closed Center
Maximum Ideal Viscosity
225 SUS
Product Type
Chain
Minimum Ideal Viscosity
40 SUS
Minimum Flow Rate
4 gpm
Maximum Back Pressure
200 psi
Recommended Hydraulic Flow Rate
6 gpm
Maximum Flow Rate
8 gpm
Maximum Oil Temperature
140 Degrees F
Recommended Filtration
10 micron
Relief Valve Pressure Setting
2,000 psi

Description

Hydraulic Chain Saw, Product Type Chain, Bar Length 16 in, Cutting Capacity 16 in, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 In.-16 SAE O-Ring, Minimum Flow Rate 4 gpm, Maximum Flow Rate 8 gpm, Tool Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.