25 Piece Hydraulic Punch Driver Set, 10 ga Mild Steel or 12 ga Stainless Steel

  • Mfr # 7309

  • Zoro # G5516963


product price:  $2,533.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga Mild Steel or 12 ga Stainless Steel
For Use With
All Greenlee Knockouts
Number of Pieces
25
Includes
(10) Hydraulic Punches, 2-Speed Hand Pump, (9) Draw Stud, 3/8 in dia Stainless Steel Draw Stud, Converter, 12 tons Hydraulic Cylinder, 6 ft Rubber Hose Coupler, Metal Case
Conduit and Pipe Size
1/2 in to 3 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7309
Zoro #
G5516963
UPC #
783310088318
Country of Origin
United States

Dimensions

Conduit and Pipe Size
1/2 in to 3 in, 4 in

Details

Capacity
10 ga Mild Steel or 12 ga Stainless Steel
For Use With
All Greenlee Knockouts
Number of Pieces
25
Includes
(10) Hydraulic Punches, 2-Speed Hand Pump, (9) Draw Stud, 3/8 in dia Stainless Steel Draw Stud, Converter, 12 tons Hydraulic Cylinder, 6 ft Rubber Hose Coupler, Metal Case
Item
Hydraulic Punch Driver Set

Description

Hydraulic Punch Driver Set, Number of Pieces 25, Capacity 10 ga Mild Steel or 12 ga Stainless Steel, Conduit and Pipe Size 1/2 in to 3 in, 4 in, For Use With All Greenlee Knockouts, Includes (10) Hydraulic Punches, 2-Speed Hand Pump, (9) Draw Stud, 3/8 in dia Stainless Steel Draw Stud, Converter, 12 tons Hydraulic Cylinder, 6 ft Rubber Hose Coupler, Metal Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.