Shop PERFORMANCE TOOL
See all product information
Create Account
9 pc. Roll Pin Punch Set, Steel, Storage Pouch
- Mfr # W7559
- Zoro # G223310167
product price:Â
$
25.49
/ea
Key Features
Workpiece Material
Steel
Strikable
Yes
Length
2.75, 3.25, 3.5, 4.875, 4.5, 4.75, 5, 5.375, 6.25 in
Color
Black
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7559
- Zoro #
- G223310167
- UPC #
- 39564126208
- Country of Origin
- China
- Workpiece Material
- Steel
- Strikable
- Yes
- Color
- Black
- Item
- Punch Set
- Case Included
- Yes
Dimensions
- Length
- 2.75, 3.25, 3.5, 4.875, 4.5, 4.75, 5, 5.375, 6.25 in
Description
The Performance Tool Pin Punch Set is the perfect addition to any toolbox. Made from drop forged, heat-treated, and knurled steel, this set is built to last and can handle any job. The reverse taper tip design makes it easy to align the punch and prevents it from sticking in the pin hole. The set includes nine different pin sizes, ranging from 1/16 in. x 2-3/4 in. to 5/16 in. x 6-1/4 in., making it versatile and suitable for a wide range of applications. The set also comes with a fitted nylon roll-up storage/carry pouch for convenient organization and transportation. Whether you're working on automotive, machinery, watchmaking, jewelry, or other tasks, this pin punch set is the reliable and durable choice.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.