
555C Bender Assembly Classic
Mfr # 555C
Zoro # G5213805
product price: $4,353.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Voltage
120 V AC
Application
Conduit Bending
Overall Height
44 in
Overall Width
28 1/2 in
Includes Wheels
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555C
Zoro #
G5213805
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
44 in
Overall Width
28 1/2 in
Overall Depth
20 1/2 in
Conduit Size - Minimum
1/2 in
Conduit Size - Maximum
2 in
Details
Item
Conduit Bender
Voltage
120 V AC
Application
Conduit Bending
Includes Wheels
Yes
Includes Bending Shoes
No
Operating Position1
Horizontal, Vertical
Wattage
50 W
Current
20 A
Description
The Greenlee 555C Electric Bender Classic is an industrial power tool intended for bending 1/2" to 2" conduit and pipe. Constructed with a heavy-duty steel frame and weighing approximately 260 lbs without attachments, it is designed for both vertical and horizontal bending operations. The unit is powered by a 120 VAC, 20 amp universal motor and utilizes a twist-lock plug for secure power connection.
Performance and Capability:
- Conduit Capacity: Bends 1/2" to 2" Electrical Metallic Tubing (EMT), Intermediate Metallic Conduit (IMC), Rigid Conduit, PVC-Coated Rigid Conduit, and Schedule 40 Pipe .
- Mechanical Drive: Features a gear box filled with 26 fluid ounces of oil and a #60 HT final drive chain for high-torque output.
- Control System: Operated via a hand-held pendant switch that allows for both BEND and UNLOAD (reverse) functions. Construction and Portability:
- Mobile Frame: Built on an axle with two wheels and a removable upper handle for transport and storage.
- Structural Dimensions: Measures 44" in height, 28.5" in width, and 20.5" in depth .
- Environmental Rating: Rated for operation in temperatures ranging from -5 °F to 120 °F (-20 °C to 49 °C).
- Precision Bending: Equipped with a front-mounted protractor and adjustable arrow indicators to ensure accurate bend angles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.