Shop GREENLEE
See all product information
Create Account
Blade Set, 0.5" L, 0.7" Jaw Cap.
- Mfr # ES50-120BK
- Zoro # G421907718
product price:Â
$
48.49
/ea
Key Features
Compatible Use With
Micro Crimper
Fits Brand
Greenlee
Overall Length
0.5 in
Includes
Knurled Screws
Maximum Compatible Wire/Cable Diameter
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES50-120BK
- Zoro #
- G421907718
- UPC #
- 783310001195
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 0.5 in
- Maximum Compatible Wire/Cable Diameter
- #2
- Wire Rope Length
- 0.5 in
- Length
- 0.5 in
- Fits Chest Size
- Hardened Blades Ideal for a Wide Variety of Cutting Materials, Includes Knurled Screws for Easy Blade Replacement
Details
- Compatible Use With
- Micro Crimper
- Fits Brand
- Greenlee
- Includes
- Knurled Screws
- Features
- Hardened Blades Ideal for a Wide Variety of Cutting Materials, Includes Knurled Screws for Easy Blade Replacement
- Compatible Wire/Cable Type
- Aluminum, Copper, Plastic, Steel
- Compatible Manufacturer Model Number
- EK50ML12011, EK50ML12022, EK50ML120B
- Cutting Capacities
- #2 ACSR, #2 Aluminum/Copper Wires
- Application
- Electrical
- Item
- Blade Set
Description
Blade Set, Product Type Blade Set, Compatible Use With Micro Crimper, Cutting Capacities #2 ACSR, #2 Aluminum/Copper Wires, Maximum Compatible Wire/Cable Diameter #2, Compatible Wire/Cable Type Aluminum, Copper, Plastic, Steel, Application Electrical, Compatible Grainger Part Number 36CG21, Compatible Manufacturer Model Number EK50ML12011, EK50ML12022, EK50ML120B, Features Hardened Blades Ideal for a Wide Variety of Cutting Materials, Includes Knurled Screws for Easy Blade Replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.