Zoro Homepage

Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7

  • Mfr # 10498

  • Zoro # G0354934


product price: $10.99
/ea

Key Features

Features
3 in (0.9 mm) Glo Stix Section
Includes
Bullet Nose and Single Hook Tips
For Use With
1ED74, 1ED75 And 1FAH7 Wire Fishing Sticks
Material
Fiberglass
Tool Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10498
Zoro #
G0354934
UPC #
783310104988
Country of Origin
United States

Dimensions

Tool Length
12 ft

Details

Item
Fish Stick Bullet Nose Tip
Features
3 in (0.9 mm) Glo Stix Section
Includes
Bullet Nose and Single Hook Tips
For Use With
1ED74, 1ED75 And 1FAH7 Wire Fishing Sticks
Material
Fiberglass
End Style
Bullet Nose
Product Type
Bullet Nose Tip
Compatible with Product Type
Wire Fishing Sticks
Compatible with Brand
Fish Stix
Maximum Pull
200 lb
Compatible Grainger Part Number
1ED74, 1ED75, 1FAH7

Description

The Greenlee 10498 Bullet Nose Tip is the perfect tip for your 1ED74, 1ED75 and 1FAH7 Wire Fishing Sticks. The bullet nose tip is made to fit Greenlee's 1ED74, 1ED75 and 1FAH7 Wire Fishing Sticks. It is designed with a pointed end that makes it easy to stick into small holes and crevices while fishing. This package comes with one bullet nose tip. When you're ready to get serious about your fishing line work, equip yourself with the Greenlee 10498 Bullet Nose Tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.