Shop GREENLEE
See all product information
Create Account
Replacement Fish Tape, 1/8 in W Tape, 125 ft L Tape, Round Profile, Steel Tape
- Mfr # RS438-125
- Zoro # G016312248
product price:Â
$
79.29
/ea
Key Features
Tensile Strength
400 lb
Tape Material
Steel
Type
Replacement
Length
125 ft
Tape Profile
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS438-125
- Zoro #
- G016312248
- UPC #
- 783310124702
- Country of Origin
- United States
Dimensions
- Length
- 125 ft
- Tape Width
- 1/8 in
Details
- Tensile Strength
- 400 lb
- Tape Material
- Steel
- Type
- Replacement
- Tape Profile
- Round
- Case Material
- Plastic
- Container Type
- Winder Slide
Description
Greenlee Magnumpro fish tape replacement, 1/8 in W blade, 125 ft blade length, round blade profile, steel blade, winder slide container, plastic container, 400 lb tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.