Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX Stud Punch, 20 ga Steel Studs, Steel, Metal Stud Punch

  • Mfr # 724

  • Zoro # G2542872


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Studding Capacity
20 ga Steel Studs
Handle Type
Steel with Rubber Grips
Function
Manually Punches 1-1/4 in Holes and Rolls Edges Over
Weight
4 lb
Application
Steel Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724
Zoro #
G2542872
UPC #
783310104155
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 1/2 in
Creates Hole Size
1 1/4 in
Maximum Metal Thickness
20 ga
Overall Length
16 3/4 in

Details

Item
BX Stud Punch
Studding Capacity
20 ga Steel Studs
Handle Type
Steel with Rubber Grips
Function
Manually Punches 1-1/4 in Holes and Rolls Edges Over
Weight
4 lb
Application
Steel Studs
Grip Style
Ribbed
Maximum Jaw Opening
2 1/8 in
Grip Material
Rubber
Handle Material
Steel
Jaw Opening Type
Manual
Punch Type
Metal Stud Punch
Features
Automatically Centers Holes on Standard Studs, Contoured Handle Design, Unique Patented Punch Rolls

Description

Greenlee's 724 Stud Punch is a reliable way to get the job done. This stud punch features a steel handle with rubber grips for added comfort and grip. It manually punches 1-1/4" holes and rolls edges over. The studding capacity of 20 ga steel studs makes it perfect for installing wiring in your vehicle, equipment or home. Greenlee's 724 Stud Punch will give you the results you're looking for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.