Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenlee BX/Flexible Metal Conduit Cutter, 8 In 1940

BX/Flexible Metal Conduit Cutter, 8 In (Discontinued)

  • Mfr # 1940
  • Zoro # G1131103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940
Zoro #
G1131103
UPC #
783310349532
Country of Origin
Poland

Dimensions

Overall Length
8"

Details

Primary Application
BX/Flexible Conduit
Cutting Action
Anvil Cut
Includes
Tool and Cutting Blades
Handle Design
Steel/Aluminum
Features
Cuts Box in Seconds, Simply Turn Handle Crank to Cut Through Metal Sheathing of Box
Item
BX Cutter
Cutting Capacity Aluminum
3/8"

Description

BX Cutter, Anvil Cut Cutting Action, Features Cuts Box in Seconds, Simply Turn Handle Crank to Cut Through Metal Sheathing of Box, Includes Tool and Cutting Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.