Cable Puller, 350 lb, 120V AC
- Mfr # G6-GPC
- Zoro # G225066390
product price:Â
$
13,867.99
/ea
Key Features
Current
12 A, 25 A
Maximum Continuous Pulling Force
6,000 lbf
Tool Type
Cable Puller
Overall Width
30 in
Tool Series
G6 TURBO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6-GPC
- Zoro #
- G225066390
- UPC #
- 0783310000549
- Country of Origin
- United States
- Item
- Cable Puller
- Current
- 12 A, 25 A
- Maximum Continuous Pulling Force
- 6,000 lbf
- Tool Type
- Cable Puller
- Tool Series
- G6 TURBO
- Motor
- Two Speed
- Features
- Dual Capstans, Magnetic Backing, No Adapter Needed, Quick-Stop Button, Setup in Less than 60 sec, Two-Speed Motor, Visual Communication LEDs, Water-Resistant Case and Internal Antenna
- Application
- Cable Pulling
- Tool Weight
- 350 lb
- Phase
- Single-Phase
- Frequency
- 50 Hz, 60 Hz
- Minimum Pulling Speed at Maximum Pulling Force
- 90 fpm
- No Load Pulling Speed
- 90 fpm
- Power Source
- Corded
- Voltage
- 120V AC
Dimensions
- Overall Width
- 30 in
- Overall Height
- 60 in
- Overall Length
- 26.4 in
Description
Cable Puller, Tool Type Cable Puller, No Load Pulling Speed 90 fpm, Voltage 120V AC, Current 12 A, 25 A, Tool Weight 350 lb, Application Cable Pulling, Features Dual Capstans, Magnetic Backing, No Adapter Needed, Quick-Stop Button, Setup in Less than 60 sec, Two-Speed Motor, Visual Communication LEDs, Water-Resistant Case and Internal Antenna, Frequency 50 Hz, 60 Hz, Maximum Continuous Pulling Force 6,000 lbf, Minimum Pulling Speed at Maximum Pulling Force 90 fpm, Motor Two Speed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.