Shop GREENLEE
See all product information
Create Account
Cable Roller, Steel, 200 lb
- Mfr # CTR200
- Zoro # G425066398
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Features
Closed Conveyor Roller Guide, Retractable Ratchet Strap, Spring Pull-Pin Release, Tray Mounting System
Maximum Capacity
200 lb
Width
14 1/4 in
Material
Steel
Traction Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR200
- Zoro #
- G425066398
- UPC #
- 0783310027973
- Country of Origin
- United States
- Item
- Cable Roller
- Features
- Closed Conveyor Roller Guide, Retractable Ratchet Strap, Spring Pull-Pin Release, Tray Mounting System
- Maximum Capacity
- 200 lb
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Width
- 14 1/4 in
Description
Cable Roller, Product Type Cable Roller, Maximum Capacity 200 lb, Material Steel, Features Closed Conveyor Roller Guide, Retractable Ratchet Strap, Spring Pull-Pin Release, Tray Mounting System, Width 14 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.