This item is Discontinued.

Greenlee Cable Puller, 8000 lb, 120V, w/Force Gauge 08000

Cable Puller, 8000 lb, 120V, w/Force Gauge (Discontinued)

  • Mfr # 08000
  • Zoro # G5622854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08000
Zoro #
G5622854
UPC #
783310080008
Country of Origin
United States

Details

Item
Cable Puller
Pulling Force (Lb.)
8,000
Cable Capacity
1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Includes
Force Gauge
Use With
7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength
Motor
One Speed High Torque
Function
For Cable Pulling
Voltage
115V AC
Features
Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs.
Amps
20 A
Application
Cable Pulling
Tool Weight
86 lb
Maximum Continuous Pulling Force
6,500 lbf
Maximum Momentary Pulling Force
8,000 lbf
Current
20 A
Horsepower
1 1/2 hp
Minimum Pulling Speed at Maximum Pulling Force
7 fpm
No Load Pulling Speed
9 fpm
Tool Type
Cable Puller

Description

Cable Puller, Tool Type Cable Puller, Maximum Momentary Pulling Force 8,000 lbf, No Load Pulling Speed 9 fpm, Boom Length Not Applicable, Horsepower 1 1/2 hp, Voltage 115V AC, Mounting Type Not Applicable, Current 20 A, Tool Weight 86 lb, Application Cable Pulling, Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends, Includes Force Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.