Zoro Homepage

Cable Puller, 9986 lb, 120V, w/Versi Boom

  • Mfr # 6906

  • Zoro # G3499767


product price: $14,729.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Features
Removable Foot Pedal
Includes
Boom, Force Gauge
Voltage
115V AC
Cable Capacity
1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Function
For Cable Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6906
Zoro #
G3499767
UPC #
783310003595
Country of Origin
United States

Dimensions

Wheel Size (In.)
(2) 12 in Static, (2) 8 in Swivel
Overall Height
6.75 in
Overall Length
11.5 in
Overall Width
26 in
Required Pulling Rope Diameter
7/8 in
Wheel Size
(2) 12 in Static, (2) 8 in Swivel
Maximum Compatible Conduit Size
3 in
Boom Length
20 ft

Details

Item
Cable Puller
Features
Removable Foot Pedal
Includes
Boom, Force Gauge
Voltage
115V AC
Cable Capacity
1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Function
For Cable Pulling
Use With
7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength
Motor
Two Speed
Pulling Force (Lb.)
10,000
Wheel Type
Solid Rubber on Plastic Hubs
Conduit
3 in Rigid
Amps
20 A
Number of Wheels
4
Application
Cable Pulling
Current
20 A
Tool Type
Cable Puller
Minimum Pulling Speed at Maximum Pulling Force
7 fpm
Horsepower
1 1/2 hp
Phase
Single-Phase
Frequency
1 Hz
Tool Weight
408 lb
Maximum Continuous Pulling Force
6,500 lbf
Maximum Momentary Pulling Force
10,000 lbf
No Load Pulling Speed
16 fpm
Power Source
Corded
Required Pulling Rope Type
Double-Braided Polyester Composite

Description

Cable Puller, Tool Type Cable Puller, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 16 fpm, Boom Length 20 ft, Horsepower 1 1/2 hp, Voltage 115V AC, Current 20 A, Tool Weight 408 lb, Application Cable Pulling, Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends, Features Removable Foot Pedal, Frequency 1 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.