Shop GREENLEE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pulling Rope, Plastic, 1200 ft
- Mfr # HPR1200
- Zoro # G321907795
product price:Â
$
7,736.99
/ea
Key Features
Shape
Round
Tool Length
1,200 ft
Features
Low Stretch
Width
5/8 in
Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPR1200
- Zoro #
- G321907795
- UPC #
- 783310007340
- Country of Origin
- Korea, Republic of
- Shape
- Round
- Item
- Pulling Rope
- Features
- Low Stretch
- Material
- Plastic
- Color
- Green, White
- Container Type
- Wooden Reel
- Standards
- REACH Compliant
- Shell Material
- Plastic
- Wire Color
- Green, White
- Traction Material
- Plastic
Dimensions
- Tool Length
- 1,200 ft
- Width
- 5/8 in
- Diameter
- 5/8 in
- Fits Chest Size
- Low Stretch
Description
Pulling Rope, Product Type Pulling Rope, Tool Length 1,200 ft, Shape Round, Color Green, White, Container Type Wooden Reel, Diameter 5/8 in, Features Low Stretch, Material Plastic, Standards REACH Compliant, Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.