Zoro Homepage

Circuit Seeker, 600V AC/DC, Case/Leads

  • Mfr # CS-5000

  • Zoro # G7496098


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Carrying Case, Leads
Features
Advanced Bi-Directional Sensing Technology, Used on GFCI Protected Circuits, Ergonomic Receiver with Information-Rich Full-Color Graphical Lcd, Finds Shorts and Breaks in Conductors, Low Pitch, High Volume Easy-to-Hear Audible Indicator, Measurement Tool Supports Transmitter-to-Receiver Distances upto 4 Miles for Closed Circuit Tracing, User-Selectable Automatic or Manual Gain Capability for Fast, Convenient Use, Visuals and Audible Signal Provide Quick and Easy-to-Understand Tracing Feedback
Operating Frequency
15.15 kHz
Power Source
AC Adapter, Battery
Voltage Protection
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-5000
Zoro #
G7496098
UPC #
783310085133
Country of Origin
United States

Dimensions

Maximum Depth
20 ft
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AA
Maximum Locating Depth
20 ft

Details

Item
Circuit Seeker
Includes
Alligator Clips, Carrying Case, Leads
Features
Advanced Bi-Directional Sensing Technology, Used on GFCI Protected Circuits, Ergonomic Receiver with Information-Rich Full-Color Graphical Lcd, Finds Shorts and Breaks in Conductors, Low Pitch, High Volume Easy-to-Hear Audible Indicator, Measurement Tool Supports Transmitter-to-Receiver Distances upto 4 Miles for Closed Circuit Tracing, User-Selectable Automatic or Manual Gain Capability for Fast, Convenient Use, Visuals and Audible Signal Provide Quick and Easy-to-Understand Tracing Feedback
Operating Frequency
15.15 kHz
Power Source
AC Adapter, Battery
Voltage Protection
600V
Traces Wires in Walls
Yes
Display
LED
Audible Indicator
Yes
Battery Type
(4) AA
Voltage Range
0 to 600V AC/V DC
For Use On
Circuits, Wires
Traces Wires in Conduit
Yes
Traces Wires in Floors
Yes
Breaker/Fuse Identification
Yes
Coupling
Direct
Traces Wires in Non-Metalic Conduit
No
Locate Shorts
Yes
Receiver to Transmitter Distance
21,120 ft
Tone Types
Low Pitch
Alert Type
Audible, Visual
Standards
CE, CSA
Display Screen Type
No Display
Display Rotation
Rotating Display
Testing Functions
Circuit Breaker Identification, Locate Shorts
Tracer Type
Circuit Tracers
CAT Safety Rating
CAT III 600V
Tracing Locations
Walls
For Circuit Type
Energized, Non-Energized
For Voltage Range
600V AC/DC
Display Type
No Display
Number of Batteries Required
4

Description

Circuit Seeker, Alert Type Light, Sound, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, Non-Energized, For Voltage Range 600V AC/DC, Maximum Locating Depth 20 ft, Maximum Resistance Not Applicable, Operating Frequency 15.15 kHz, Receiver to Transmitter Distance 21,120 ft, Tracing Locations Walls, Standards CE, CSA, Testing Functions Circuit Breaker Identification, Locate Shorts, Tracer Type Circuit Tracer Kit, Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.