Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # EK628LXBC11

  • Zoro # G3787264


product price: $3,170.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
Soft-Steel Locks and Bolt Seals Up To 3/8 in Diameter
Cordless Tool Battery Type
Li-Ion
Series
Gator
Corded/Banded
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK628LXBC11
Zoro #
G3787264
UPC #
783310085003
Country of Origin
Germany

Dimensions

Tool Length
18 in
Overall Length
18 in
Overall Height
18 in
Overall Width
2.9 in
Manufacturer Warranty Length
3 yr
Maximum Compatible Diameter
3/8 in

Details

Item
Cordless Bolt Cutter
Voltage
18 V DC
Cutting Capacity/Material
Soft-Steel Locks and Bolt Seals Up To 3/8 in Diameter
Cordless Tool Battery Type
Li-Ion
Series
Gator
Corded/Banded
Cordless
Auto-Cycle
No
Charger Replacement
Mfr. No. 52049201
Battery Pack Replacement
Mfr. No. 52070024
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Rotating Angle (Deg.)
350
Corded/Cordless
Cordless
Max. Crimping Force - Crimper
6 tons
Tool Weight
6 lb
Approximate Cycle Time
3.7 sec.
Battery Included
Mfr. No. 52070024
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Head Style - Crimper
Scissor
Standards
OSHA
Crimping Die Series
Greenlee Series KA22, KC22
Max. Operating Force
6 ton
Primary Application - Crimping
Electrical Wire and Cable Crimping
Handle Type
Inline
Battery Capacity
4 Ah
Included Charger
33RT43
Includes - Cordless Crimper
(1) Carry Case
Includes
Carrying Case
Features
Designed to Cut, Double-Click Safety Feature, Hardened Blade, LED Light Illuminates Work Area for Visibility
For Use With
Lock and Bolt Seal Cutting
Grip Style
Ergonomic
Included Battery Part Number
52070024
Included Charger Part Number
33RT43
Includes Batteries
Yes
Product Type
Bolt Cutters
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Head Rotation
350 Degrees
Number of Batteries Included
2
Compatible Battery Manufacturer Part Number
52070024
Power Source
Cordless
Charger Model Number
33RT43
Battery Platform
Makita 18V LXT
Cutting Force
6 ton
Tool Series
EK628LX
Cutting Capacities
3/8 in dia Soft-Steel Locks and Bolt Seals
Compatible Use On
Soft-Steel Locks and Bolt
Maximum Disposable Lock Capacity
3/8 in diameter Soft Steel
Compatible Charger Manufacturer Part Number
52049201
Includes Charger
Yes

Description

Cordless Bolt Cutter, Product Type Bolt Cutters, Battery Platform Makita 18V LXT, Cutting Capacities 3/8 in dia Soft-Steel Locks and Bolt Seals, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 4 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 18 V DC, Charger Model Number 33RT43, Compatible Battery Manufacturer Part Number 52070024, Compatible Charger Grainger Part Number 33RT43, Compatible Charger Manufacturer Part Number 52049201

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.