Zoro Homepage

Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series

  • Mfr # ESC85LX11

  • Zoro # G8477029


product price: $6,117.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
4 in Communications Cable
Cordless Tool Battery Type
Li-Ion
Series
Gator
Features
Bio-Degradable Oil, Charging Voltage and Battery Temperature to Maximize Battery Life, Cutting Head Rotates 350 Degrees , Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App, LED Display Screen Communicating Pressure and Battery Levels as Well as Tool Diagnostics with Real-Time Tool Feedback, LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Overmolded Tacky Grip Areas for Tool Gripping, Retraction Stop Allows Operator to Stop the Ram Retraction at any Point by Tapping Trigger, Smart Chargers Control the Charging Current, Tools Automatically Retract When the Cutting Cycle is Complete, Two-Stage Hydraulic System Provides Advance and Power Speeds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC85LX11
Zoro #
G8477029
UPC #
783310612759
Country of Origin
Germany

Dimensions

Overall Length
21 in
Tool Length
13 in
Maximum Compatible Wire/Cable Diameter
4 in
Overall Height
13 in
Manufacturer Warranty Length
7 yr
Overall Width
3.125 in

Details

Item
Cordless Cable Cutter
Voltage
18 V DC
Cutting Capacity/Material
4 in Communications Cable
Cordless Tool Battery Type
Li-Ion
Series
Gator
Features
Bio-Degradable Oil, Charging Voltage and Battery Temperature to Maximize Battery Life, Cutting Head Rotates 350 Degrees , Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App, LED Display Screen Communicating Pressure and Battery Levels as Well as Tool Diagnostics with Real-Time Tool Feedback, LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Overmolded Tacky Grip Areas for Tool Gripping, Retraction Stop Allows Operator to Stop the Ram Retraction at any Point by Tapping Trigger, Smart Chargers Control the Charging Current, Tools Automatically Retract When the Cutting Cycle is Complete, Two-Stage Hydraulic System Provides Advance and Power Speeds
Corded/Cordless
Cordless
Battery Included
6CCJ3
Battery Capacity
4 Ah
Corded/Banded
Cordless
Battery Pack Replacement
6CCJ3
Standards
UL Listed
Tool Weight
15.2 lb
Includes
120V DC Charger
Primary Application
Underground Power and Communication Cables
Handle Type
Pistol Grip
Includes Batteries
Yes
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Cutting Head Type
Guillotine
Head Rotation
350 Degrees
Power Source
Cordless
Includes Charger
Yes
Battery Platform
Makita 18V LXT
Product Type
Cable Cutter
Tool Series
Gator
Grip Style
Tacky
Grip Material
Rubber
Maximum Cutting Capacity - Cable
3 3/8 in Copper/Aluminum
Included Battery Part Number
6CCJ3
Cutting Capacities
4 in Communications Cable
Number of Batteries Included
2
Jaw Capacity
85 mm

Description

Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 4 in Communications Cable, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.